Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20601
Zoro # G3484448
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20601
- Zoro # G3484448
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M18x2.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 7mm (80129)
- LINCOLN LUBRICATION Nozzle Grease Needle (5803)
- MITUTOYO Dial Indicator, 0 to 10mm, 0-50-0 (2047A)
- WESTWARD Mini Saw Blade, 6 In, 32TPI, PK10 (5WFW8)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, #8-32, Bottoming, Plug, Taper, 4 Flutes, UNC (C54272)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1974100)
- CLEVELAND Straight Flute Hand Tap, M16-2.00, Bottoming, Plug, Taper, 4 Flutes (C54804)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15390)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608407)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330073)
- North American Straight Flute 4-Flute Taps