Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20586
Zoro # G3484439
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20586
- Zoro # G3484439
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M16x1.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Electronic Angle Torque Wrench 30-600 ft-lbs (J6020EA)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 15,000 rpm (2125PTiMAX)
- INGERSOLL-RAND 3/4 Super Duty Air Impact Wrench 1,100 Ft.-lbs. Torque (261*****##*)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3021MD)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14473)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LXJ4)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (305537)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62015)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27656)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT12F20)
- North American Straight Flute 4-Flute Taps