Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20582
Zoro # G3484472
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20582
- Zoro # G3484472
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M16x1.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Screwdriver for slotted screws 0, 4 mm x 2, 0 mm blade length 60 mm (47513006)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD23213)
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 12 pt Deep Depth, Black Oxide (J7334)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 1-1/4" (HS1-1-1/4-90)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, 3/4"-10, Bottoming, Plug, Taper, 4 Flutes (C54841)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11598)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1734500)
- OSG Straight Flute Hand Tap, Taper, 4 (1014200)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LWK6)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LWP6)
- North American Straight Flute 4-Flute Taps