Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20577
Zoro # G3485839
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20577
- Zoro # G3485839
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M16x2,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/4in dia, 2-1/4in Cut L (464-7500-BN)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Socket w/ (32L07)
- BOSCH 5/16" Deep Well Socket, 1/2" Impact (27271)
- MORSE Hole Cutter, Metal, Saw Diameter 3 in. (CTS48)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54846)
- WIDIA Straight Flute Hand Tap, Plug, 4 Flutes (19126)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1975901)
- OSG Straight Flute Hand Tap, Plug, 4 (1670100)
- OSG Straight Flute Hand Tap, Taper, 4 (641)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1602007)
- North American Straight Flute 4-Flute Taps