Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20571
Zoro # G3486380
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20571
- Zoro # G3486380
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M16x2,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Hardness Tester, SPC Output, Ball Indenter (810-298-10)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #59 (C22646)
- HANSON Aluminum Pipe Wrench, 36 in. Long, 5 in. Jaw Capacity (2074136)
- HYDE Mill Blade Flat Grind, 6in.L., 5/8in.W (62090)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54280)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1651000)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1973500)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54866)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305822)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1970300)
- North American Straight Flute 4-Flute Taps