Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20561
Zoro # G3486417
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20561
- Zoro # G3486417
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M16x2,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D2000-48)
- HHIP Pro-Series52 Piece Clamping Kit 14mm T-Slot With M12 X 1.75 Studs (3901-0012)
- DRILL AMERICA 5/64" Solid Carbide Drill Bit (DMOD5/64)
- CRESCENT QUCK-RELS RATCHT 1/2"" DR (CRW12EXT)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63246)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330033)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54471)
- ZORO SELECT Straight Flute Hand Tap Bottoming, 4 Flutes (20330)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (753)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63240)
- North American Taps