Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20551
Zoro # G3484387
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20551
- Zoro # G3484387
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M14x1.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 7 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (7LW)
- BOSCH Switch (1617200048)
- SAWSTOP Dust Blade Guard, 17" H, 19" L, Steel (TSG-FDC)
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5018)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- KODIAK CUTTING TOOLS 3/8-24 TIN Coated Tap Plug Chamfer (5541165)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1503)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19245)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54246)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62036)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1024405)
- North American Straight Flute 4-Flute Taps