Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20540
Zoro # G3483748
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20540
- Zoro # G3483748
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M14x1.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND #1-#5 Bright Screw Extractor Set (5Pc) (C00906)
- BONDHUS Ball End T-Handle Wrench, 3/16" (BND13110)
- MILWAUKEE TOOL 3/8" Hollow Shaft Nut Driver (48-22-2424)
- OAKLEY Backpack, Backpack, Stealth Black, Nylon, Polyester (92060A-013)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (11608)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62038)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (14546)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306972)
- WIDIA Straight Flute Hand Tap, Plug, 4 Flutes (19455)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3147803)
- North American Straight Flute 4-Flute Taps