Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20531
Zoro # G3486222
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20531
- Zoro # G3486222
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M14x2,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 18 mm, Metric (SIB23218)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 1/4-20 Thread Size, 1.125"L, Steel (GN4C----B2S--21)
- VEGA Hex 5Mm Power Bit x 2-3/4 (170H050A)
- DRILL AMERICA 5/8"-82 HSS 3 Flute Center Reamer (DEWCSK5/8-82)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120501)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1604807)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1423ZR)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14124)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1140208)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- North American Taps