Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20530
Zoro # G3486143
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20530
- Zoro # G3486143
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M14x2,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/4-E (55248)
- MILWAUKEE TOOL 7/16" x 12" Aircraft Length Black Oxide Drill Bit (48-89-2775)
- WILTON 18 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-18)
- KRAFT TOOL Square End Magnesium Ha, 15-1/2" x 3-1/8 (CF079PF)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (4935239)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1120500)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00733)
- GREENFIELD THREADING Straight Flute Hand Tap, M8-1.25, Bottoming, Plug, Taper, 4 Flutes (343511)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122701)
- OSG Straight Flute Hand Tap, Plug, 4 (1734100)
- North American Straight Flute 4-Flute Taps