Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 20526
Zoro # G3486292
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20526
- Zoro # G3486292
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M14x2,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99903-07-09)
- PANAVISE 1/2" x 8-7/16" Tray Vise Base (312)
- INGERSOLL-RAND End Plate, 1/2 (2235-11)
- DIXON Crimpers, Benders And Formers, Crimper Die (856-9)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308069)
- OSG Straight Flute Hand Tap, Taper, 4 (1014805)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11598)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00733)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54506)
- North American Taps