Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20515
Zoro # G3483501
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20515
- Zoro # G3483501
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M12x1.25,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Tubing Rolling Machine, Steel (WFTR4)
- CLC WORK GEAR Tool Belt, Tool Belt, Black, Polyester, 16 Pockets (1604)
- PARAGON DIAMOND TOOLS 30'' x .200 x 1''DP Rail & Structural Steel Blade (RRS-30)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/4" SAE Socket, 12 Points (KTI-22424)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20453)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (3142303)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2495503)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00732)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1739600)
- WIDIA Straight Flute Hand Tap , 9/16"-12 , Plug , 4 Flutes, UNC (11637)
- North American Straight Flute 4-Flute Taps