Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20483
Zoro # G3483337
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20483
- Zoro # G3483337
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M12x1.75,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive x 1-1/16" 6-Point Deep Impact Socket (79266)
- RELTON Rotary Rebar Cutter - HEAD-ONLY 1"X4-1/2" (RB-16HO)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-11/16" (84815)
- DREMEL High Speed Cutter, 1/4 In, PK2 (125)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14122)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1121701)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54468)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14056)
- OSG Straight Flute Hand Tap, Taper, 4 (1110008)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62069)
- North American Taps