Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20458
Zoro # G3483230
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20458
- Zoro # G3483230
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M12x1.75,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Machine Leveling Mount, 3000 Lb Max Cap (MLS3000)
- JET Lower Blade Holder, Use w/Mfr No JWSS-22B (727201)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201800G)
- SUNEX SKT SET 1" DR 6 PC MET HEX IMP (SU5607)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, M14-2.00, Bottoming, Plug, Taper, 4 Flutes (343514)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11610)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (328661)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C54625)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWR7)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301755)
- North American Straight Flute 4-Flute Taps