Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20391
Zoro # G3484229
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20391
- Zoro # G3484229
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M10x1.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88315)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 36in (WH-36)
- ST LOUIS PNEUMATIC Low Speed Angle Die Grinder, 1/4" npt Air Inlet, General (SLP-83154)
- SURTEK Acrylic Cutter with Replaceable Blade (CUTA1)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Taper, 4 (1110008)
- OSG Straight Flute Hand Tap, Bottoming, 4 (12601000)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1143800)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (305715)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328299)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (329180)
- North American Straight Flute 4-Flute Taps