Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20376
Zoro # G3486721
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20376
- Zoro # G3486721
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M8x1,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (D/A3F15/16)
- BONDHUS Metric Ball Hex Key, 3 mm Tip Size (3656)
- DYNAMIC Tools 3/8"Dr Metric 11mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008761)
- GEARWRENCH 25 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (84933N)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C28055)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121300)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1743ZR)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14517)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19323)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1024908)
- North American Taps