Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20364
Zoro # G3486800
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 20364
- Zoro # G3486800
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M8x1,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/64"x12" HSS Aircraft Extension Drill Bit, Flute Length: 1" (DWDA/CX125/64)
- CENTURY DRILL & TOOL Carbon Steel Bottoming Tap, 6-32 Nc (99404)
- GREENLEE General Hand Tool Kit, No. of Pcs. 12 (0159-13)
- TEKTON 3/8 Inch Drive x 11/16 Inch Deep 6-Point Socket (SHD13017)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15283)
- OSG Straight Flute Hand Tap, Plug, 4 (1014305)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330269)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54907)
- OSG Straight Flute Hand Tap, Plug, 4 (1110100)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C62076)
- North American Straight Flute 4-Flute Taps