Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20363
Zoro # G3486852
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20363
- Zoro # G3486852
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M8x1,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25 ft Cordless Drain Cleaning Machine, 12V (2571-21, 48-11-2440)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (10 pk) (49-25-1239)
- VULCAN C-Clamp Heavy Duty 6In (JL27365)
- EUROBOOR M35 5% Cobalt Annular Cutter with Pin, 1/2" x 2" (IBL.1/2)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C55120)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62078)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14758)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305081)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1436)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1110200)
- North American Straight Flute 4-Flute Taps