Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20349
Zoro # G3484061
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 20349
- Zoro # G3484061
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M8x1.25,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 24" Diameter Heavy Duty Cable Pulling Hook Sheave (824)
- SUPERCUT 93.5 L, 0.125 W, 0.025 Thick, Carbon Steel (433005)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 9/16" (CIMS22N)
- CS UNITEC Non Sparking Adjustable Wrench, 6in (150mm), Aluminum Bronze (EX501-6A)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LWG2)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121400)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308069)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328349)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C63241)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54801)
- North American Straight Flute 4-Flute Taps