Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20348
Zoro # G3484098
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20348
- Zoro # G3484098
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M8x1.25,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16in-18 UNC HSS Left Spiral Point 2 Flute Tap (DWTG5/16-18LH)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 11/32 (47722)
- GEARWRENCH 14 Dr 90T Long Handle Teardrop Ratchet (KDT81028T)
- MILWAUKEE TOOL Track Saw Blade, 0.087" Thick, Round Arbor (48-40-0643)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (5FPB)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 (11694)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1125000)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19251)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (302161)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (12604800)
- North American Straight Flute 4-Flute Taps