Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20344
Zoro # G3484122
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20344
- Zoro # G3484122
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M8x1.25,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEXTON MANUFACTURING SPARK PLUG REMOVER/PULLER SET (TH492)
- JET Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 0.75 hp HP (414559)
- SUNEX 3/8 Dr 13Mm Semi-Deep Imp Skt (313MRD)
- PFERD Soft Grip File Handle - For 4"-6" Files - Normal Tang (11144)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1975900)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1136001)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (4687-16)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54624)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1122401)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307715)
- North American Taps