Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20329
Zoro # G3484140
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20329
- Zoro # G3484140
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M8x1.25,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2232401)
- MORSE Master Cobalt-44-7/8 in Premium Portable Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.02 in Thk, 14/18 (ZWEP441418MC)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-3/8-12UNF (C65631)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape 200-Foot (56056)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2495503)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWJ6)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54246)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305210)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1601407)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120001)
- North American Taps