Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20325
Zoro # G3483763
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 20325
- Zoro # G3483763
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M8x1.25,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (6136)
- BONDHUS Ball End T-Handle Wrench, 3/16" (BND13110)
- PANAVISE 5/16" Circuit Board Holder with None Base (315)
- RIDGID Drain Cleaning Cable, 1/2 In. x 75 ft. (C-45IW)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11669)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (882)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (330011)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1123501)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (14943)
- North American Straight Flute 4-Flute Taps