Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20309
Zoro # G3486889
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20309
- Zoro # G3486889
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M7x1,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #44 HSS Polished Jobber Length Drill Bit (D/AP44)
- WILTON C-Clamp, 8", Iron, Regular Duty, 2750 lb. (540A-8)
- CAPRI TOOLS 12 x 916 Slim Mini Open End Wrench, SAE (CP11830-12916)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14499)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (343513)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1601407)
- OSG Straight Flute Hand Tap, Plug, 4 (732)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1680800)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306311)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15328)
- North American Straight Flute 4-Flute Taps