Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20296
Zoro # G3486767
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 20296
- Zoro # G3486767
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M7x1,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Master-Set Marking Kit for joiners, cabinetmakers, fitters, interior decorators and more (55010)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75LJ060AA3)
- WRIGHT TOOL 3/4 in Drive Impact Socket 22 mm Size, Standard Socket, black oxide (68-22MM)
- SUNEX 1/2" Drive Impact Socket 6 (26482)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WESTWARD Straight Flute Hand Tap , 3/4"-16 , Plug , 4 Flutes, UNF (2LWK4)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62078)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1125201)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54925)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11620)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14813)
- North American Straight Flute 4-Flute Taps