Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20295
Zoro # G3486791
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20295
- Zoro # G3486791
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M7x1,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10 Piece 120XP™ Universal Spline XL Flex Head GearBox™ Ratcheting Metric Wrench Set (86126)
- WIHA Open End Wrench, SAE, 11/16" Head Size (20141)
- GEARWRENCH 39-Piece Vortex Bit Socket Set 1/4 in. (13mm) and 3/8 in. (20mm) Dr. (EHT890040)
- DYNAMIC Tools 4lb Club Hammer, Fiberglass Handle (D041061)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C54847)
- KODIAK CUTTING TOOLS 3/8-24 TIN Coated Tap Taper Chamfer (5541154)
- GREENFIELD THREADING Straight Flute Hand Tap , 7/16"-20 , Plug , 4 Flutes, UNF (317722)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328705)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14282)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1982)
- North American Straight Flute 4-Flute Taps