Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20290
Zoro # G3486898
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20290
- Zoro # G3486898
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M7x1,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIBET ALMOND STICK Tibet Almond Stick (8007300001)
- WINSMITH Mounting Plate (E30WT)
- CLECO Air Disc Sander, 9000 RPM, , (12L2751-80)
- DIABLO 10", 50-Teeth Circular Saw Blade (D1050CF)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14614)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1734000)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (11677)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14308)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 4 Flutes (4687-20)
- WIDIA Straight Flute Hand Tap , 1-1/8"-7 , Taper , 4 Flutes, UNC (14594)
- North American Taps