Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20269
Zoro # G3486861
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20269
- Zoro # G3486861
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M6x1,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 7" Magnum Fat Boy Aluminum Rafter Square (2990)
- PROTO Micrometer Torque Wrench, H5 (JH7-6014C)
- SOUTHWIRE 9" Side Cutting Pliers & Fishtape Crimper (58993140)
- J.W. WINCO GN666-1.18-5/16X18-16-NG Tubular Handle (666-1.18-5/16X18-16.00-NG)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1974101)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308457)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1121100)
- WIDIA Straight Flute Hand Tap , #12-24 , Taper , 4 Flutes, UNC (11556)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63230)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14596)
- North American Taps