Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20268
Zoro # G3486563
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20268
- Zoro # G3486563
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M6x1,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6343)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" HEX DRIVER 6" LEN (GP29186F)
- DRILL AMERICA 1-1/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/64)
- PROTO Nut Driver, 4 in L Shank, 10 mm Tip (JN1004RMS)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC (1734400)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C55144)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11614)
- OSG Straight Flute Hand Tap , M6-1.00 , Plug , 4 Flutes, Metric Coarse (1971000)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306135)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M28X1.5)
- North American Straight Flute 4-Flute Taps