Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20254
Zoro # G3486590
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20254
- Zoro # G3486590
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M6x1,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.5 hp (CP3000-424R)
- J.W. WINCO GN851-700-T2 Latch Toggle Clamp (851-700-T2)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN47)
- LENOX Band Saw Blade, 16 ft. 11 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793109)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122408)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1976500)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301755)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19291)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1604707)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11554)
- North American Taps