Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 20253
Zoro # G3486651
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 20253
- Zoro # G3486651
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M6x1,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR Sockt 3Way Trnknb Por750 (8601)
- SEAHORSE Seahorse 52 Micro Case- Clear (52CL)
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR4)
- CTA MANUFACTURING SOCKET DEEP 3/8" 16MM (CTA1716)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2493803)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54376)
- OSG Straight Flute Hand Tap , 5/16"-24 , Plug , 4 Flutes, UNF (1660700)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14251)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (GT425004)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LXH9)
- North American Straight Flute 4-Flute Taps