Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20248
Zoro # G3486688
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 20248
- Zoro # G3486688
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M6x1,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, M3-0.5, D3 Limit (14744)
- GERBER Folding Knife, 7 in Overall L (31-003519)
- S&G TOOL AID TERMINAL CRIMPNG RATCHETING KIT T (SG18920)
- SURTEK Forged Steel Chisel 1X10 (117144)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1112600)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19129)
- WIDIA Straight Flute Hand Tap , 1/4"-20 , Bottoming , 4 Flutes, UNC (14024)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54271)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19620)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3147803)
- North American Straight Flute 4-Flute Taps