Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20230
Zoro # G3485592
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20230
- Zoro # G3485592
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M5x0.8,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA BRUSH HOLDER KIT 120V (581058508)
- SUPERCUT 105-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (452112)
- MILWAUKEE TOOL 9" Wheel Guard Kit (49-12-0345)
- PROTO Screw Extractor, 19/64 (J9524)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935245)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1974300)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWT3)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15869)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120501)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301726)
- North American Taps