Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20229
Zoro # G3485531
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 20229
- Zoro # G3485531
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M5x0.8,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=M06X30 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.01066X30)
- KIPP Star Grip With Steel Bushing, D=5/8-11, D1= 63, H=40, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A6)
- TEKTON Long Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42013)
- DRILL AMERICA 1-9/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-9/16)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54739)
- SPEEDTAPS Straight Flute Hand Tap, Plug 4 Flutes (SPDTPS3/8 X 5)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14194)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14196)
- OSG Straight Flute Hand Tap , #10-24 , Plug , 4 Flutes, UNC (1024901)
- IRWIN Straight Flute Tap, 3/8"-24, Carbon Steel (1536)
- North American Straight Flute 4-Flute Taps