Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20215
Zoro # G3485358
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20215
- Zoro # G3485358
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M5x0.8,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL High Speed Cutter, 5/16 In, PK2 (115)
- GENERAL TOOLS SCREWDRVR SET 4-5/8"" 10P (690)
- CENTURY DRILL & TOOL Speed Cut Auger Bit 3/4 X 12 Overall Lgth 2-3/8 Flute Lgth 3/8 Shank (38248)
- GREY PNEUMATIC SKT SET 1/2 "DR 8PC PIPE PLUG IM (GP1308P)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14878)
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27636)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301726)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1972900)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19333)
- WESTWARD Straight Flute Hand Tap, Plug, 4 (2LWH5)
- North American Straight Flute 4-Flute Taps