Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20214
Zoro # G3485349
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20214
- Zoro # G3485349
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M5x0.8,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C55132)
- CAPRI TOOLS 3/8 in Drive 21 mm 6-Point Shallow Impact Socket (5-3021)
- KIPP Star Grip, DIN 6336 Similar, D=M12, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Red (K0155.2126)
- MILWAUKEE TOOL SDS-PLUS 2CT 7/8" X 6" X 8" (48-20-7071)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308275)
- GREENFIELD THREADING Straight Flute Tap, Semi-Bottoming 4 Flutes (330292)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27638)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328699)
- WIDIA Straight Flute Hand Tap, Taper, 4 (15301)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1120601)
- North American Taps