Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20209
Zoro # G3485303
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 20209
- Zoro # G3485303
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M5x0.8,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Trade 1/8" Hard Plastic Spacers 'T', PK500 (OX-T161320)
- NOCO Accessory Kit, For GB150 (GBC015)
- SUPERCUT 80-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (477832)
- CRAFTSMAN Wrenches, 14mm 72 Tooth 12 Point Metric (CMMT42425)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (308804)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (22633)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-10 , Plug , UNC , 4 Flutes (313512)
- OSG Straight Flute Hand Tap , 7/8"-14 , Plug , 4 Flutes, UNF (1663900)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328448)
- OSG Straight Flute Hand Tap, Bottoming, 4 (3142903)
- North American Taps