Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20208
Zoro # G3485260
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20208
- Zoro # G3485260
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M5x0.8,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 200' Polyester Fish Tape w/ Flexible Metal Leader (48-22-4197)
- BOSCH Straight Router Bit, 3/8 Cutting dia. (85316MC)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 72 in. L, Yellow (1717-7200)
- PROTO SAE L Key, 3/32 in Tip Size, 3 3/8 in Long, 11/16 in Short (J46206)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025100)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121500)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62101)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1123900)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307729)
- North American Straight Flute 4-Flute Taps