Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20152
Zoro # G3484953
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20152
- Zoro # G3484953
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M4x0.7,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN MUSHROOM BLADE PK5 (63903128012)
- DIABLO Installer Drill Bits Offer Premium Perfo (DIB1080)
- BETA Offset Hexagon Key Wrench, 30mm (000960300)
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Tan and Black, Tan and Black, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185-TN)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (12603900)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1590308)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330033)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3147803)
- KODIAK CUTTING TOOLS 1/4-20 TIN Coated Tap Plug Chamfer (5540945)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14773)
- North American Taps