Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20137
Zoro # G3485540
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20137
- Zoro # G3485540
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M4x0.7,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller Set, 5 Pieces, Push (1180)
- DRILL AMERICA #10-24 13/16" OD HSS Round Adjustable Die (DWTH1316-1024)
- WESTWARD Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (5TWU2)
- DRILL AMERICA 9/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO9/32)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (883)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (301718)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19215)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1717ZR)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62035)
- WIDIA Straight Flute Hand Tap, Bottoming, 2 (15474)
- North American Straight Flute 4-Flute Taps