Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20136
Zoro # G3485522
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20136
- Zoro # G3485522
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M4x0.7,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (14118D2B154570)
- EGA MASTER SOCKET WRENCH 3/8" - 13 MM 1000 V LONG SERIE (12 EDGES) (75146)
- TEKTON 1/2 Inch Drive x 14 Inch Flex Head Quick-Release Comfort Grip Ratchet (SRH32214)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11662)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120501)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120201)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306469)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1972000)
- ZORO SELECT Straight Flute Hand Tap, Taper 4 Flutes (20496)
- North American Taps