Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20131
Zoro # G3485443
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20131
- Zoro # G3485443
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M4x0.7,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 36 mm Size, Standard Socket, Black Phosphate (49-66-6601)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (431131)
- GENERAL WIRE 1-1/2 ClogChopper, for 1-1/2 - 3 Pipe, (1-1/2CG)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328380)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63237)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1975700)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1014601)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14308)
- OSG Straight Flute Hand Tap, Plug, 4 (1973701)
- North American Straight Flute 4-Flute Taps