Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20130
Zoro # G3485513
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20130
- Zoro # G3485513
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M4x0.7,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Ratchet Crimper, 26 to 8 AWG, 7" L (YF268CFSL)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x24 In (48-20-7067)
- KO-KEN Bit Socket 3/16 Hex 25mm 1/4 Sq. Drive (2010A.25-3/16)
- BON TOOL Bon 21-368 Mortar Pan, Steel, 29" X 21.5" X 6.25" (21-368)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, 1/4"-28, Bottoming, Plug, Taper, 4 Flutes (C54476)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62036)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14895)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1592100)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1972000)
- WIDIA Straight Flute Hand Tap , 1"-12 , Plug , 4 Flutes, UNC (14558)
- North American Straight Flute 4-Flute Taps