Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 18375
Zoro # G3479940
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 18375
- Zoro # G3479940
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,9/16 In.-18 NF,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 13/16" (DHS0813)
- PALMGREN Disc Bench Finishing Machine, 6" (9681061)
- MAKITA Diamond Blade, 7", Turbo, General Purpose (B-69727)
- ECLIPSE TOOLS Torx Screwdriver, T20x4", Rubber Grip (800-110)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54675)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (2495303)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (3110108)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (305511)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62061)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328281)
- North American Taps