Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17996
Zoro # G3478610
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17996
- Zoro # G3478610
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,5/8 In.-11 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 5/16 x 8 Inch Slotted Square Shank Screwdriver (73034)
- OTC Chain for Otc7401 Chain Wrench, 209200 (OTC209200)
- URREA Amber Screwdriver Set of 6 Pieces Phillips (9600A)
- ENCORE PACKAGING TStyle Economy Lightweight Cutter, 10PK (EP-212)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (C54926)
- GREENFIELD THREADING Straight Flute Hand Tap, M4-0.70, Bottoming, Plug, Taper, 4 Flutes (343506)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWK7)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (302450)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62101)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20453)
- North American Straight Flute 4-Flute Taps