Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17992
Zoro # G3478629
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17992
- Zoro # G3478629
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,5/8 In.-11 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston O-Ring for Hitachi NT65MA4, NT65MA4, NT65MA2 Nailers, PK 2 (SP 882-685)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/4, Tubular Roll (SQ-5-08)
- WESTWARD 3/8" Cobalt 143 Deg. Jobber Length Drill Bit (38AW01)
- GEARWRENCH 16mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86716)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302211)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (328661)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1973101)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27672)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1136000)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54908)
- North American Straight Flute 4-Flute Taps