Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17984
Zoro # G3473640
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17984
- Zoro # G3473640
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1/2 In.-13 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Hex Key Balldrivr 9Pc Mm (13609)
- WESTWARD Ratcheting Wrench, Head Size 19mm (1LCN9)
- INSIZE Dial Indicator, AGD 2, 0.0001" Graduations (2315-05)
- EAZYPOWER Slotted Power Bit, No. 18-20, 2" (80372)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (305511)
- WIDIA Straight Flute Hand Tap , 7/16"-20 , Bottoming , 4 Flutes, UNC (14248)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1604707)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19236)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302480)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1741ZR)
- North American Straight Flute 4-Flute Taps