Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17974
Zoro # G3473753
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17974
- Zoro # G3473753
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1/2 In.-13 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Steel Grip DR60692 36 in. Pipe Wrench (2392033)
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2482E)
- SUNEX Tools 14-Piece 1/4 in. Drive Deep Metric Magnetic Impact Socket Set (1831)
- GREENLEE Cable Puller Sheave, Hook Type, 24 In (653)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302472)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXF6)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27655)
- IRWIN Straight Flute Tap, #10-24, Carbon Steel, Class of Fit: 2B (1228)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (11677)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1971001)
- North American Straight Flute 4-Flute Taps