Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17919
Zoro # G3473561
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17919
- Zoro # G3473561
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1 In.-8 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bull Bar, 1 " Dr, 30 " (8440)
- CRAFTSMAN Wrenches, 12mm Standard Metric Combinati (CMMT42916)
- STARRETT Band Saw Blade, 7 ft. 9" L, 5/8" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91471-07-09)
- UTICA Torque Wrench Single Set Wr Size A (CHA-11)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313077)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1973800)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14634)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C00738)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54309)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1105500408)
- North American Taps