Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17918
Zoro # G3473552
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 17918
- Zoro # G3473552
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1 In.-8 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 7/8" x 600' Double Braided Composite Cable Pulling Rope (78600PR)
- DYNABRADE Air Finish Tool, 3400 rpm, 13-5/8 In. L (13201)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1108)
- HOUGEN 3/4 in. RotaCut Hole Cutter (11132)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14895)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1603007)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120400)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1660400)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14124)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1128ZR)
- North American Taps